FIP

FIP Ball valve Series: VEIV PVC-U/PTFE/CR Full bore Handle PN16 Glued sleeve 32mm DN25

  • ERIKS:10055260
Image 1
Save to list

€31.14/ pieceexcl. VAT

€37.68incl. VAT

54 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FIP
Series
VEIV
Construction type
2-way
Housing construction
3-part
Housing material
PVC-U
Nominal inner diameter
DN25
External tube diameter of connection
32 mm
Connection
Glued sleeve
Pressure rating
PN16
Face to Face norm
Manufacturer standard
Face to Face length
59 mm
Manual operation
Handle
Bore
Full bore
Material ball
PVC-U
Seat material
PTFE
Spindle material
PVC-U
Primary spindle seal material
CR
Secondary spindle seal material
CR
Body seal
CR
Minimum medium temperature (continuous)
10 °C
Maximum medium temperature (continuous)
60 °C
Maximum pressure difference at 20 °C
16 bar
With drain
No