FILTRATION GROUP

FILTRATION GROUP Medium pressure filter NG80 350bar block mounting PI 3408-011

  • ERIKS:13522231
Image 1
Save to list

€334.00/ pieceexcl. VAT

€404.14incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Medium-pressure filter
Size
80
Connection
Flange connection DN15
Valve type
Bypass 7 bar
With dirt indicator
No
Material sealing
NBR