

€259.00/ pieceexcl. VAT
€313.39incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Medium-pressure filter |
Size | 80 |
Connection | Flange connection DN15 |
Valve type | No bypass |
With dirt indicator | No |
Material sealing | NBR |