

€297.00/ pieceexcl. VAT
€359.37incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 360 |
Type | Medium-pressure filter |
Size | 80 |
Code digit | Pi 3608-011 |
Max. operating pressure | 315 bar |
Connection | 3/4" BSP cyl. |
Valve type | Bypass 7 bar |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€101.00/ pieceexcl. VAT
€122.21incl. VAT
Estimated delivery date - 22/12/2026€89.80/ pieceexcl. VAT
€108.66incl. VAT
Estimated delivery date - 22/12/2026€77.80/ pieceexcl. VAT
€94.14incl. VAT
3 In stock - Estimated delivery date 09/11/2026€75.20/ pieceexcl. VAT
€90.99incl. VAT
Estimated delivery date - 22/12/2026