

€269.00/ pieceexcl. VAT
€325.49incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 3000 |
Type | Medium-pressure filter |
Size | 63 |
Code digit | Pi 30006-010 |
Max. operating pressure | 315 bar |
Connection | 3/4" BSP cyl. |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€110.00/ pieceexcl. VAT
€133.10incl. VAT
Estimated delivery date - 17/12/2026€96.80/ pieceexcl. VAT
€117.13incl. VAT
Estimated delivery date - 17/12/2026€84.40/ pieceexcl. VAT
€102.12incl. VAT
Estimated delivery date - 07/01/2027€83.00/ pieceexcl. VAT
€100.43incl. VAT
Estimated delivery date - 17/12/2026