

€311.00/ pieceexcl. VAT
€376.31incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Medium-pressure filter |
Size | 50 |
Connection | Flange connection DN15 |
Valve type | Bypass 7 bar |
With dirt indicator | No |
Material sealing | NBR |