FILTRATION GROUP

FILTRATION GROUP Medium pressure filter NG300 250bar block mounting PI 3430-011

  • ERIKS:13522247
Image 1
Save to list

€750.00/ pieceexcl. VAT

€907.50incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Medium-pressure filter
Size
300
Connection
Flange connection DN38
Valve type
Bypass 7 bar
With dirt indicator
No
Material sealing
NBR