

€639.00/ pieceexcl. VAT
€773.19incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Medium-pressure filter |
Size | 150 |
Connection | Flange connection DN38 |
Valve type | No bypass |
With dirt indicator | No |
Material sealing | NBR |