FILTRATION GROUP

FILTRATION GROUP Medium pressure filter NG150 250bar block mounting Pi 3415-011

  • ERIKS:13522242
Image 1
Save to list

€683.00/ pieceexcl. VAT

€826.43incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Medium-pressure filter
Size
150
Connection
Flange connection DN38
Valve type
Bypass 7 bar
With dirt indicator
No
Material sealing
NBR