

€325.00/ pieceexcl. VAT
€393.25incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 3000 |
Type | Medium-pressure filter |
Size | 100 |
Code digit | Pi 30010-011 |
Max. operating pressure | 315 bar |
Connection | 1" BSP cyl. |
Valve type | Bypass 7 bar |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€135.00/ pieceexcl. VAT
€163.35incl. VAT
Estimated delivery date - 22/12/2026€121.00/ pieceexcl. VAT
€146.41incl. VAT
Estimated delivery date - 22/12/2026€107.00/ pieceexcl. VAT
€129.47incl. VAT
Estimated delivery date - 22/12/2026€105.00/ pieceexcl. VAT
€127.05incl. VAT
Estimated delivery date - 22/12/2026