FILTRATION GROUP

FILTRATION GROUP Medium-pressure filter duplex NG80 250bar Pi 3708-010

  • ERIKS:13522338
Image 1
Save to list

€1,256.00/ pieceexcl. VAT

€1,519.76incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Medium-pressure filter
Size
80
Connection
1" BSP cyl.
Valve type
No bypass
With dirt indicator
No
Material sealing
NBR