

€2,057.00/ pieceexcl. VAT
€2,488.97incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Medium-pressure filter |
Size | 450 |
Connection | 1.1/2" BSP cyl. |
Valve type | Bypass 7 bar |
With dirt indicator | Optic |
Material sealing | NBR |
€265.00/ pieceexcl. VAT
€320.65incl. VAT
1 In stock - Estimated delivery date 26/10/2026€249.00/ pieceexcl. VAT
€301.29incl. VAT
Estimated delivery date - 22/12/2026€241.00/ pieceexcl. VAT
€291.61incl. VAT
Estimated delivery date - 08/12/2026€228.00/ pieceexcl. VAT
€275.88incl. VAT
1 In stock - Estimated delivery date 26/10/2026