FILTRATION GROUP

FILTRATION GROUP Medium-pressure filter duplex NG450 200bar Pi 3745-011

  • ERIKS:13522362
Image 1
Save to list

€1,983.00/ pieceexcl. VAT

€2,399.43incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Medium-pressure filter
Size
450
Connection
1.1/2" BSP cyl.
Valve type
Bypass 7 bar
With dirt indicator
No
Material sealing
NBR