FILTRATION GROUP

FILTRATION GROUP Medium-pressure filter duplex NG300 200bar Pi 3730-011

  • ERIKS:13522356
Image 1
Save to list

€1,737.00/ pieceexcl. VAT

€2,101.77incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Medium-pressure filter
Size
300
Connection
1.1/2" BSP cyl.
Valve type
Bypass 7 bar
With dirt indicator
No
Material sealing
NBR