FILTRATION GROUP

FILTRATION GROUP Medium-pressure filter duplex NG150 200bar Pi 3715-011

  • ERIKS:13522351
Image 1
Save to list

€1,488.00/ pieceexcl. VAT

€1,800.48incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Medium-pressure filter
Size
150
Connection
1.1/2" BSP cyl.
Valve type
Bypass 7 bar
With dirt indicator
No
Material sealing
NBR