

€1,319.00/ pieceexcl. VAT
€1,595.99incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Medium-pressure filter |
Size | 110 |
Connection | 1" BSP cyl. |
Valve type | No bypass |
With dirt indicator | No |
Material sealing | NBR |