FILTRATION GROUP

FILTRATION GROUP Medium-pressure duplex filter NG400 200bar pipe mounting Pi 37040-011

  • ERIKS:13522327
Image 1
Save to list

€1,983.00/ pieceexcl. VAT

€2,399.43incl. VAT

Estimated delivery date - 14/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Medium-pressure filter
Size
400
Connection
Flange connection DN38
Valve type
Bypass 7 bar
With dirt indicator
No
Material sealing
NBR