

€2,152.00/ pieceexcl. VAT
€2,603.92incl. VAT
Estimated delivery date - 02/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 3700 |
Type | Medium-pressure filter |
Size | 400 |
Code digit | Pi 37040-015 FL |
Max. operating pressure | 200 bar |
Connection | Flange connection DN38 |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€291.00/ pieceexcl. VAT
€352.11incl. VAT
Estimated delivery date - 06/01/2027€274.00/ pieceexcl. VAT
€331.54incl. VAT
Estimated delivery date - 12/01/2027€255.00/ pieceexcl. VAT
€308.55incl. VAT
Estimated delivery date - 12/01/2027€251.00/ pieceexcl. VAT
€303.71incl. VAT
Estimated delivery date - 06/01/2027