

€1,443.00/ pieceexcl. VAT
€1,746.03incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Medium-pressure filter |
Size | 160 |
Connection | 1.1/2" BSP cyl. |
Valve type | No bypass |
With dirt indicator | No |
Material sealing | NBR |