

€159.00/ pieceexcl. VAT
€192.39incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 80 |
Code digit | Pi 2008-056 |
Max. operating pressure | 63 bar |
Connection | 3/4" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€101.00/ pieceexcl. VAT
€122.21incl. VAT
Estimated delivery date - 17/12/2026€89.80/ pieceexcl. VAT
€108.66incl. VAT
Estimated delivery date - 17/12/2026€77.80/ pieceexcl. VAT
€94.14incl. VAT
3 In stock - Estimated delivery date 06/11/2026€75.20/ pieceexcl. VAT
€90.99incl. VAT
Estimated delivery date - 17/12/2026