FILTRATION GROUP

FILTRATION GROUP Low-pressure filter NG630 25bar pipe mounting Pi 20063-067

  • ERIKS:13521778
Image 1
Save to list
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Low-pressure filter
Size
630
Connection
Flange connection DN64
Valve type
Bypass 0,25 bar
With dirt indicator
No
Material sealing
NBR