FILTRATION GROUP

FILTRATION GROUP Low-pressure filter NG630 25bar pipe mounting Pi 20063-058

  • ERIKS:13521772
Image 1
Save to list
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Low-pressure filter
Size
630
Connection
Flange connection DN64
Valve type
Bypass 3,5 bar
With dirt indicator
Optical/Electrical 2,2 bar
Voltage
250VAC/200VDC
Material sealing
NBR
Spare parts & accessories
Product Image

FILTRATION GROUP Filter element Pi21063DNPS3

  • Eriks:13521136
  • Manufacturer:77961519

€581.00/ pieceexcl. VAT

€703.01incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Filter element Pi22063DNPS6

  • Eriks:13521162
  • Manufacturer:77943699
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us
Product Image

FILTRATION GROUP Filter element Pi23063DNPS10

  • Eriks:13521184
  • Manufacturer:77925639

€507.00/ pieceexcl. VAT

€613.47incl. VAT

Estimated delivery date - 22/12/2026
Product Image

FILTRATION GROUP Filter element Pi24063DNPS16

  • Eriks:13521205
  • Manufacturer:77961527
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us