

€1,051.00/ pieceexcl. VAT
€1,271.71incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 600 |
Code digit | Pi 2060-058 |
Max. operating pressure | 32 bar |
Connection | 1.1/4" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | Optical/Electrical 2,2 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€346.00/ pieceexcl. VAT
€418.66incl. VAT
Estimated delivery date - 07/01/2027€328.00/ pieceexcl. VAT
€396.88incl. VAT
Estimated delivery date - 07/01/2027€312.00/ pieceexcl. VAT
€377.52incl. VAT
Estimated delivery date - 15/12/2026€309.00/ pieceexcl. VAT
€373.89incl. VAT
Estimated delivery date - 07/01/2027