

€931.00/ pieceexcl. VAT
€1,126.51incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Low-pressure filter |
Size | 600 |
Connection | 1.1/4" BSP cyl. |
Valve type | No bypass |
With dirt indicator | Optical 2,2 bar |
Material sealing | NBR |
€346.00/ pieceexcl. VAT
€418.66incl. VAT
Estimated delivery date - 07/01/2027€265.00/ pieceexcl. VAT
€320.65incl. VAT
1 In stock - Estimated delivery date 09/11/2026€328.00/ pieceexcl. VAT
€396.88incl. VAT
Estimated delivery date - 07/01/2027€249.00/ pieceexcl. VAT
€301.29incl. VAT
Estimated delivery date - 07/01/2027