

€230.00/ pieceexcl. VAT
€278.30incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 50 |
Code digit | Pi 2005-047 |
Max. operating pressure | 63 bar |
Connection | 1/2" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€78.50/ pieceexcl. VAT
€94.99incl. VAT
Estimated delivery date - 17/12/2026€71.70/ pieceexcl. VAT
€86.76incl. VAT
1 In stock - Estimated delivery date 06/11/2026€63.80/ pieceexcl. VAT
€77.20incl. VAT
1 In stock - Estimated delivery date 06/11/2026€59.80/ pieceexcl. VAT
€72.36incl. VAT
1 In stock - Estimated delivery date 06/11/2026