

€561.00/ pieceexcl. VAT
€678.81incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 450 |
Code digit | Pi 2045-057 |
Max. operating pressure | 32 bar |
Connection | 1.1/4" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Steel |
Material sealing | NBR |
€265.00/ pieceexcl. VAT
€320.65incl. VAT
1 In stock - Estimated delivery date 06/11/2026€249.00/ pieceexcl. VAT
€301.29incl. VAT
Estimated delivery date - 07/01/2027€241.00/ pieceexcl. VAT
€291.61incl. VAT
Estimated delivery date - 17/12/2026€228.00/ pieceexcl. VAT
€275.88incl. VAT
1 In stock - Estimated delivery date 06/11/2026