FILTRATION GROUP

FILTRATION GROUP Low-pressure filter NG400 25bar pipe mounting Pi 20040-047

  • ERIKS:13521749
Image 1
Save to list

€338.00/ pieceexcl. VAT

€408.98incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Low-pressure filter
Size
400
Connection
1.1/4" BSP cyl.
Valve type
Bypass 3,5 bar
With dirt indicator
No
Material sealing
NBR