

€362.00/ pieceexcl. VAT
€438.02incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 200 |
Type | Low-pressure filter |
Size | 150 |
Code digit | Pi 2015-058 |
Max. operating pressure | 32 bar |
Connection | 1.1/4" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | Optical/Electrical 2,2 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -30 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€134.00/ pieceexcl. VAT
€162.14incl. VAT
Estimated delivery date - 17/12/2026€125.00/ pieceexcl. VAT
€151.25incl. VAT
2 In stock - Estimated delivery date 06/11/2026€113.00/ pieceexcl. VAT
€136.73incl. VAT
1 In stock - Estimated delivery date 06/11/2026€109.00/ pieceexcl. VAT
€131.89incl. VAT
4 In stock - Estimated delivery date 06/11/2026