Products
Brands
About Eriks
Customer service
BE - English
Home
Low-pressure filter NG1000 25b...
FILTRATION GROUP Low-pressure filter NG1000 25bar pipe mounting Pi 20100-067
ERIKS:
13521802
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 12/01/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FILTRATION GROUP
Type
Low-pressure filter
Size
1000
Connection
Flange connection DN64
Valve type
Bypass 0,25 bar
With dirt indicator
No
Material sealing
NBR
See all variants
Log in