

€2,180.00/ pieceexcl. VAT
€2,637.80incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Low-pressure filter |
Size | 1000 |
Connection | Flange connection DN64 |
Valve type | No bypass |
With dirt indicator | Optical/Electrical |
Voltage | 250VAC/200VDC |
Material sealing | NBR |