

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Low-pressure filter |
Size | 1000 |
Connection | Flange connection DN64 |
Valve type | Bypass 0,25 bar |
With dirt indicator | Optical/Electrical |
Voltage | 250VAC/200VDC |
Material sealing | NBR |