FILTRATION GROUP

FILTRATION GROUP Low-pressure duplex filter NG63 63bar pipe mounting Pi 21006-057

  • ERIKS:13522049
Image 1
Save to list

€955.00/ pieceexcl. VAT

€1,155.55incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Low-pressure filter
Size
63
Connection
1" BSP cyl.
Valve type
Bypass 3,5 bar
With dirt indicator
Optical 2,2 bar
Material sealing
NBR
Spare parts & accessories
Product Image

FILTRATION GROUP Filter element Pi21006DNPS3

  • Eriks:13521123
  • Manufacturer:78260960

€110.00/ pieceexcl. VAT

€133.10incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Filter element Pi22006DNPS6

  • Eriks:13521149
  • Manufacturer:77960867

€96.80/ pieceexcl. VAT

€117.13incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Filter element Pi23006DNPS10

  • Eriks:13521172
  • Manufacturer:77925589

€84.40/ pieceexcl. VAT

€102.12incl. VAT

Estimated delivery date - 07/01/2027
Product Image

FILTRATION GROUP Filter element Pi24006DNPS16

  • Eriks:13521192
  • Manufacturer:78260978

€83.00/ pieceexcl. VAT

€100.43incl. VAT

Estimated delivery date - 17/12/2026