

€1,734.00/ pieceexcl. VAT
€2,098.14incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 2100 |
Type | Low-pressure filter |
Size | 400 |
Code digit | Pi 21040-069 |
Max. operating pressure | 32 bar |
Connection | 1.1/2" BSP cyl. |
With dirt indicator | Optical/Electrical 2,2 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Steel |
Material sealing | NBR |
€291.00/ pieceexcl. VAT
€352.11incl. VAT
Estimated delivery date - 17/12/2026€274.00/ pieceexcl. VAT
€331.54incl. VAT
Estimated delivery date - 07/01/2027€255.00/ pieceexcl. VAT
€308.55incl. VAT
Estimated delivery date - 07/01/2027€251.00/ pieceexcl. VAT
€303.71incl. VAT
Estimated delivery date - 17/12/2026