FILTRATION GROUP

FILTRATION GROUP Low-pressure duplex filter NG40 63bar pipe mounting Pi 21004-068

  • ERIKS:13522047
Image 1
Save to list

€899.00/ pieceexcl. VAT

€1,087.79incl. VAT

Estimated delivery date - 24/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
Low-pressure filter
Size
40
Connection
1" BSP cyl.
Valve type
No bypass
With dirt indicator
Optical 2,2 bar
Material sealing
NBR
Spare parts & accessories
Product Image

FILTRATION GROUP Filter element Pi21004DNPS3

  • Eriks:13521120
  • Manufacturer:78260929

€85.80/ pieceexcl. VAT

€103.82incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Filter element Pi22004DNPS6

  • Eriks:13521146
  • Manufacturer:77960859

€78.50/ pieceexcl. VAT

€94.99incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Filter element Pi23004DNPS10

  • Eriks:12499666
  • Manufacturer:77925571

€67.70/ pieceexcl. VAT

€81.92incl. VAT

Estimated delivery date - 17/12/2026
Product Image

FILTRATION GROUP Filter element Pi24004DNPS16

  • Eriks:13521189
  • Manufacturer:78260937

€67.10/ pieceexcl. VAT

€81.19incl. VAT

Estimated delivery date - 17/12/2026