

€932.00/ pieceexcl. VAT
€1,127.72incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 2100 |
Type | Low-pressure filter |
Size | 40 |
Code digit | Pi 21004-057 |
Max. operating pressure | 63 bar |
Connection | 1" BSP cyl. |
Valve type | Bypass 3,5 bar |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€85.80/ pieceexcl. VAT
€103.82incl. VAT
Estimated delivery date - 17/12/2026€78.50/ pieceexcl. VAT
€94.99incl. VAT
Estimated delivery date - 17/12/2026€67.70/ pieceexcl. VAT
€81.92incl. VAT
Estimated delivery date - 17/12/2026€67.10/ pieceexcl. VAT
€81.19incl. VAT
Estimated delivery date - 17/12/2026