

€1,376.00/ pieceexcl. VAT
€1,664.96incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | Low-pressure filter |
Size | 300 |
Connection | 1.1/2" BSP cyl. |
Valve type | No bypass |
With dirt indicator | No |
Material sealing | NBR |