

€7,161.00/ pieceexcl. VAT
€8,664.81incl. VAT
Estimated delivery date - 09/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 2110 |
Type | Low-pressure filter |
Size | 1000 |
Code digit | Pi 211100-057 |
Max. operating pressure | 40 bar |
Connection | Flange connection DN64 |
Valve type | Bypass 3,5 bar |
With dirt indicator | Optical 2,2 bar |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€789.00/ pieceexcl. VAT
€954.69incl. VAT
Estimated delivery date - 22/12/2026€739.00/ pieceexcl. VAT
€894.19incl. VAT
Estimated delivery date - 22/12/2026€687.00/ pieceexcl. VAT
€831.27incl. VAT
Estimated delivery date - 22/12/2026€675.00/ pieceexcl. VAT
€816.75incl. VAT
Estimated delivery date - 22/12/2026