

€1,078.00/ pieceexcl. VAT
€1,304.38incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 2100 |
Type | Low-pressure filter |
Size | 100 |
Code digit | Pi 21010-069 |
Max. operating pressure | 63 bar |
Connection | 1" BSP cyl. |
With dirt indicator | Optical/Electrical 2,2 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Aluminium |
Filter housing material | Aluminium |
Material sealing | NBR |
€135.00/ pieceexcl. VAT
€163.35incl. VAT
Estimated delivery date - 17/12/2026€121.00/ pieceexcl. VAT
€146.41incl. VAT
Estimated delivery date - 17/12/2026€107.00/ pieceexcl. VAT
€129.47incl. VAT
Estimated delivery date - 17/12/2026€105.00/ pieceexcl. VAT
€127.05incl. VAT
Estimated delivery date - 17/12/2026