

€2,351.00/ pieceexcl. VAT
€2,844.71incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 480 |
Type | High-pressure filter |
Size | 63 |
Code digit | Pi 48006-060/G1 |
Max. operating pressure | 450 bar |
Connection | 1" BSP cyl. |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Stainless steel |
Filter housing material | Stainless steel |
Material sealing | NBR |
€217.00/ pieceexcl. VAT
€262.57incl. VAT
Estimated delivery date - 22/12/2026€207.00/ pieceexcl. VAT
€250.47incl. VAT
Estimated delivery date - 22/12/2026€197.00/ pieceexcl. VAT
€238.37incl. VAT
Estimated delivery date - 07/01/2027