FILTRATION GROUP

FILTRATION GROUP High pressure filter stainless steel NG60 450bar pipe mounting Pi 48006-014

  • ERIKS:13522594
Image 1
Save to list

€2,548.00/ pieceexcl. VAT

€3,083.08incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
High-pressure filter
Size
63
Connection
1" BSP cyl.
Valve type
No bypass
With dirt indicator
Optical 5 bar
Material sealing
NBR
Spare parts & accessories
Product Image

FILTRATION GROUP Filter element Pi71006DNPSVST3

  • Eriks:13521341
  • Manufacturer:78216137

€217.00/ pieceexcl. VAT

€262.57incl. VAT

Estimated delivery date - 22/12/2026
Product Image

FILTRATION GROUP Filter element Pi72006DNPSVST6

  • Eriks:13521349
  • Manufacturer:77960149

€207.00/ pieceexcl. VAT

€250.47incl. VAT

Estimated delivery date - 22/12/2026
Product Image

FILTRATION GROUP Filter element Pi73006DNPSVST10

  • Eriks:13521357
  • Manufacturer:77925662
Not available in webshop
Estimated delivery date - 22/12/2026
Contact us
Product Image

FILTRATION GROUP Filter element Pi74006DNPSVST16

  • Eriks:13521365
  • Manufacturer:78216145

€197.00/ pieceexcl. VAT

€238.37incl. VAT

Estimated delivery date - 07/01/2027