

€2,446.00/ pieceexcl. VAT
€2,959.66incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 480 |
Type | High-pressure filter |
Size | 40 |
Code digit | Pi 48004-014/G1 |
Max. operating pressure | 450 bar |
Connection | 1" BSP cyl. |
With dirt indicator | Optical 5 bar |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Stainless steel |
Filter housing material | Stainless steel |
Material sealing | NBR |
€166.00/ pieceexcl. VAT
€200.86incl. VAT
Estimated delivery date - 22/12/2026€154.00/ pieceexcl. VAT
€186.34incl. VAT
1 In stock - Estimated delivery date 10/11/2026€183.00/ pieceexcl. VAT
€221.43incl. VAT
Estimated delivery date - 07/01/2027