

€6,778.00/ pieceexcl. VAT
€8,201.38incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 480 |
Type | High-pressure filter |
Size | 250 |
Code digit | Pi 48025-060 |
Max. operating pressure | 250 bar |
Connection | 1.1/2" BSP cyl. |
With dirt indicator | No |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Stainless steel |
Filter housing material | Stainless steel |
Material sealing | NBR |
€405.00/ pieceexcl. VAT
€490.05incl. VAT
1 In stock - Estimated delivery date 10/11/2026€390.00/ pieceexcl. VAT
€471.90incl. VAT
Estimated delivery date - 22/12/2026€372.00/ pieceexcl. VAT
€450.12incl. VAT
1 In stock - Estimated delivery date 10/11/2026€368.00/ pieceexcl. VAT
€445.28incl. VAT
Estimated delivery date - 07/01/2027