

€6,317.00/ pieceexcl. VAT
€7,643.57incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | High-pressure filter |
Size | 250 |
Connection | 1.1/2" BSP cyl. |
Valve type | No bypass |
With dirt indicator | Optical 5 bar |
Material sealing | NBR |
€405.00/ pieceexcl. VAT
€490.05incl. VAT
1 In stock - Estimated delivery date 10/11/2026€390.00/ pieceexcl. VAT
€471.90incl. VAT
Estimated delivery date - 22/12/2026€372.00/ pieceexcl. VAT
€450.12incl. VAT
1 In stock - Estimated delivery date 10/11/2026€368.00/ pieceexcl. VAT
€445.28incl. VAT
Estimated delivery date - 07/01/2027