

€529.00/ pieceexcl. VAT
€640.09incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 420 |
Type | High-pressure filter |
Size | 80 |
Code digit | Pi 4208-013 |
Max. operating pressure | 400 bar |
Connection | 1" BSP cyl. |
Valve type | Bypass 7 bar |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€101.00/ pieceexcl. VAT
€122.21incl. VAT
Estimated delivery date - 22/12/2026€89.80/ pieceexcl. VAT
€108.66incl. VAT
Estimated delivery date - 22/12/2026€77.80/ pieceexcl. VAT
€94.14incl. VAT
3 In stock - Estimated delivery date 09/11/2026€75.20/ pieceexcl. VAT
€90.99incl. VAT
Estimated delivery date - 22/12/2026