

€494.00/ pieceexcl. VAT
€597.74incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 4000 |
Type | High-pressure filter |
Size | 40 |
Code digit | Pi 40004-013 |
Max. operating pressure | 400 bar |
Connection | 1/2" BSP cyl. |
Valve type | Bypass 7 bar |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 250VAC/200VDC |
Electrical connection | Cable socket |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | GGG |
Filter housing material | Steel |
Material sealing | NBR |
€85.80/ pieceexcl. VAT
€103.82incl. VAT
Estimated delivery date - 22/12/2026€78.50/ pieceexcl. VAT
€94.99incl. VAT
Estimated delivery date - 22/12/2026€67.70/ pieceexcl. VAT
€81.92incl. VAT
Estimated delivery date - 22/12/2026€67.10/ pieceexcl. VAT
€81.19incl. VAT
Estimated delivery date - 22/12/2026