

€339.00/ pieceexcl. VAT
€410.19incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | High-pressure filter |
Size | 40 |
Connection | 1/2" BSP cyl. |
Valve type | Bypass 7 bar |
With dirt indicator | No |
Material sealing | NBR/PTFE/Cu |
€85.80/ pieceexcl. VAT
€103.82incl. VAT
Estimated delivery date - 22/12/2026€78.50/ pieceexcl. VAT
€94.99incl. VAT
Estimated delivery date - 22/12/2026€67.70/ pieceexcl. VAT
€81.92incl. VAT
Estimated delivery date - 22/12/2026€67.10/ pieceexcl. VAT
€81.19incl. VAT
Estimated delivery date - 22/12/2026