FILTRATION GROUP

FILTRATION GROUP High-pressure filter NG100 400bar pipe mounting Pi 40010-012

  • ERIKS:13522380
Image 1
Save to list

€499.00/ pieceexcl. VAT

€603.79incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FILTRATION GROUP
Type
High-pressure filter
Size
100
Connection
1" BSP cyl.
Valve type
Bypass 7 bar
With dirt indicator
Optic
Material sealing
NBR/PTFE/Cu
Spare parts & accessories
Product Image

FILTRATION GROUP Filter element Pi21010DNPS3

  • Eriks:13521126
  • Manufacturer:78227472

€135.00/ pieceexcl. VAT

€163.35incl. VAT

Estimated delivery date - 22/12/2026
Product Image

FILTRATION GROUP Filter element Pi22010DNPS6

  • Eriks:13521152
  • Manufacturer:77960875

€121.00/ pieceexcl. VAT

€146.41incl. VAT

Estimated delivery date - 22/12/2026
Product Image

FILTRATION GROUP Filter element Pi23010DNPS10

  • Eriks:13521175
  • Manufacturer:77925597

€107.00/ pieceexcl. VAT

€129.47incl. VAT

Estimated delivery date - 22/12/2026
Product Image

FILTRATION GROUP Filter element Pi24010DNPS16

  • Eriks:13521195
  • Manufacturer:78261000

€105.00/ pieceexcl. VAT

€127.05incl. VAT

Estimated delivery date - 22/12/2026