

€870.00/ pieceexcl. VAT
€1,052.70incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | High-pressure filter |
Size | 20 |
Connection | Flange connection CETOP3 |
Valve type | No bypass |
With dirt indicator | No |
Material sealing | NBR |