

€932.00/ pieceexcl. VAT
€1,127.72incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Type | High-pressure filter |
Size | 20 |
Connection | Flange connection CETOP3 |
Valve type | No bypass |
With dirt indicator | Optical/Electrical 5 bar |
Voltage | 230VAC/230VDC |
Material sealing | NBR |