

€820.00/ pieceexcl. VAT
€992.20incl. VAT
Estimated delivery date - 12/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FILTRATION GROUP |
Series | PI 410 |
Type | High-pressure filter |
Size | 20 |
Code digit | Pi 41002-014 |
Max. operating pressure | 315 bar |
Connection | Flange connection CETOP3 |
With dirt indicator | Optical 5 bar |
Filter element included | No |
Temperature range | from -10 to 120 °C |
Filter head material | Steel |
Filter housing material | Steel |
Material sealing | NBR |